Shop All Identification Labels
Nmc
Dot Placard Sign, 5.2 Oxidizer And Organic Peroxide, Pk25
Mfr # DL63BPR25
Zoro # G9391188
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards Hazardous Class 5
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL63BPR25
- Zoro # G9391188
- UPC # 88748113109
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | Hazardous Class 5 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,5.2 Oxi And Organic Pe,PK25 |
Description
Placard Sign,5.2 Oxi And Organic Pe,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Size 10 Men's Steel Rubber Boot, Tan (22271G/10)
- CESTUS Work Gloves , Deep II Gel #3045 PR L (3045 L)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 120)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter XT, Gray, Large (11-3460-60-L)
- NMC NMC GHS206AP, Harmful Irritant GHS Label, Vinyl, 2" x 2", 5/PACK (GHS206AP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL126UV10)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BPR (DL141BPR)
- NMC Radioactive Iii Label (DL27ALV)
- NMC Danger 440 Volts Label, Pk5 (D325AP)
- NMC No Pacemakers Iso Label, Pk10 (ISO226AP)
- BRADY Warning Label, 7 In. H, 5 In. W, PK5 (121081)
- Nmc Identification Labels