Shop All Identification Labels
Nmc
Dot Placard Sign, 5.2 Oxidizer And Organic Peroxide, Material: Rigid Plastic
Mfr # DL63BR
Zoro # G9391109
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards Hazardous Class 5
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL63BR
- Zoro # G9391109
- UPC # 888975582062
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | Hazardous Class 5 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | With Corner Holes |
Legend | Organic Peroxide |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,5.2 Oxidizer And Organic Pe |
Description
Placard Sign,5.2 Oxidizer And Organic Pe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG 3XL)
- MCR SAFETY Glove, Cut Resistant, XL, Hypermax Shell, PR (96782XL)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (18-11001)
- HONEYWELL UVEX Disposable Lens Cleaning Station, 16 oz. (S483)
- NMC Explosive Ghs Label, Material: Pressure Sensitive Paper (GHS2022AL2)
- NMC Four Digit 3286 Placard, Material: Unrippable Vinyl (DL651UV)
- NMC Symbol Release Station Halon Imo Label, IMO157P (IMO157P)
- NMC Danger Flammable Label, Pk5, DGA15AP (DGA15AP)
- NMC Universal Waste With Purple Stripes Self-Laminating Label (HW31SL100)
- NMC Symbol Heat Detector Imo Label, IMO141R (IMO141R)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Subject Matter: Hazard Communication (DL8BP)
- Nmc Identification Labels