Shop All Identification Labels
Nmc
Dot Placard Sign, 5.2 Oxidizer And Organic Peroxide, Material: Adhesive Backed Vinyl
Mfr # DL63BP
Zoro # G9391133
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards Hazardous Class 5
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL63BP
- Zoro # G9391133
- UPC # 88748104192
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | Hazardous Class 5 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,5.2 Oxidizer And Organic Pe |
Description
Placard Sign,5.2 Oxidizer And Organic Pe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 3/4" X 50Yds Glo Org Reinfc Barricade Tape 10C (17772-145-750)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 85, E Width (481128BLK085)
- UTILITY PRO Small Ladies Class 2 Polyester Vest, Hi Visibility (UHV662-S)
- NMC Nfpa Chemical Write-On Warning Label, WOL8ALV (WOL8ALV)
- NMC Symbol Drenching Installation Imo Label, IMO166R (IMO166R)
- NMC Dot Placard Sign, 1267 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL139BPR)
- NMC Poison Gas 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL132P50)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- NMC Dot Placard Sign, 1270 3, Material: Rigid Plastic (DL140BR)
- NMC Graphic Slippery Surface Hazard Iso Label, Pk5 (ISO438AP)
- Nmc Identification Labels