Shop All Identification Labels
Nmc
Dot Placard Sign, 4 Flammable Solids, Blank, Pk50, Language: English
Mfr # DL62BPR50
Zoro # G9390320
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL62BPR50
- Zoro # G9390320
- UPC # 88748113091
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 4 |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solid Blank Do,PK50 |
Description
Placard Sign,4 Flam Solid Blank Do,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104450)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4032-C (4032-C)
- DUNLOP Boots, XS, Pull On, PVC, Cleated, Black, PR (8601000)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (15Y432)
- NMC Dot Placard, 1202 Diesel, DL193UV (DL193UV)
- NMC Symbol Secondary Escape Imo Label, IMO190R (IMO190R)
- NMC Symbol Space Protected By Co2 Imo Label, IMO144R (IMO144R)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk10 (ISO210AP)
- NMC Wear Foot Protection Iso Label, Pk10 (ISO206AP)
- NMC Poison Inhalation Hazard 6 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL125ALV)
- NMC Marine Pollutant Placard, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR100)
- Nmc Identification Labels