Shop All Identification Labels
Nmc
Dot Placard Sign, 4 Flammable Solids, Blank, Pk25, Language: English
Mfr # DL62BUV25
Zoro # G9390278
product price: $40.49
/pk 25, $1.62/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL62BUV25
- Zoro # G9390278
- UPC # 88748113100
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 4 |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solid Blank Do,PK25 |
Description
Placard Sign,4 Flam Solid Blank Do,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M67)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49113)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- WERNER SRL Rope Tagline 65 (R100065)
- NMC Danger Chemical Storage Area Label, Pk5 (D239AP)
- NMC Symbol Heat Detector Imo Label, IMO141P (IMO141P)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Misc Blank Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL61BPR100)
- NMC Placard Sign, 1203 3 Dot, Material: Unrippable Vinyl (DL41BUV)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR10)
- BRADY Arc Flash Protection Label, PK100, 52015 (52015)
- Nmc Safety Labels