Shop All Identification Labels
Nmc
Dot Placard Sign, 4 Flammable Solids, Blank, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL62BP100
Zoro # G9390180
product price: $157.99
/pk 100, $1.58/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL62BP100
- Zoro # G9390180
- UPC # 88748113084
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 4 |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solid Blank Do,PK100 |
Description
Placard Sign,4 Flam Solid Blank Do,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2ELK6)
- ENDURA Gloves, White, M Glove Size, PR (361DLX6M)
- LABELMASTER Explosive 1.4 D Label, Vinyl, PK500 (SLEXP14D)
- NMC Dot Shipping Label, D1, 1.5 Blasting Agents, Pk25 (DL20AP)
- NMC Flammable 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR)
- NMC Nfpa Label Symbol 6", Pk5, Legend: Oxy (DCL136)
- NMC Cut Or Sever Hazard Iso Label, Pk5 (ISO449AP)
- NMC Energy Isolation - Electrical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3401)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR10)
- LABELMASTER Hot 3257 Marking, Remove Plackard, PK25 (VRHOT3257)
- Nmc Safety Labels