Shop All Identification Labels
Nmc
Dot Placard Sign, 4 Flammable Solids, Blank, Pk10, Legend/Background Color: White
Mfr # DL64BUV10
Zoro # G9390241
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL64BUV10
- Zoro # G9390241
- UPC # 88748113136
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 4 |
Background Color | White on Blue |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solids Blank Do,PK10 |
Description
Placard Sign,4 Flam Solids Blank Do,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Debris Control, V-Gard Frame, Rubber, Blk (10116539)
- MONTOUR LINE Stanchion Dual Belt Barr. Rubber Base Yellow Post 7.5ftDange..Belt (MSR630D-YW-DANGEYB-75)
- SWETECH LABELS Brother compatible DK-2205 Continuous Paper Label Roll, Cut-to-Length Label, 2.4-in. x 100Ft, 10PK (DK2205-SWE)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- NMC AED Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH131)
- NMC Infant Drowning Label (Bilingual) (BID1)
- NMC Certified Forklift Driver Label, Pk25, Width: 2" (HH66R)
- NMC Energy Isolation - Water Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3403)
- NMC Symbol Release Station Co2 Imo Label, IMO146R (IMO146R)
- NMC Safety First Lock Out All Power Sources Label, Pk5 (SGA3AP)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK100 (MHZW14PSC)
- Nmc Safety Labels