Shop All Identification Labels
Nmc
Dot Placard Sign, 4 Flammable Solids, Blank, Pk10, Language: English
Mfr # DL62BP10
Zoro # G9390147
product price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL62BP10
- Zoro # G9390147
- UPC # 88748113083
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 4 |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solids Blank Do,PK10 |
Description
Placard Sign,4 Flam Solids Blank Do,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® 33-B125/L G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, L (33-B125/L)
- GLOWEAR BY ERGODYNE Orange 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-2250-569-OR (B30C-2250-569-OR)
- ANSELL ALPHATEC Solvex 37-185 18'' Green 22 Mil Unsupported Sandpatch Nitrile Gloves (20A3718510)
- NMC Symbol Sprinkler Installation Imo Label, IMO127R (IMO127R)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk100, Material: Adhesive Backed Vinyl (DL149BP100)
- NMC Corrosive 8 Graphic Dot Placard Label, Pk25 (DL12AP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR25)
- NMC Symbol Release Station Halon Imo Label, IMO157R (IMO157R)
- NMC Marine Pollutant Placard, Pk25, Material: Adhesive Backed Vinyl (DL77P25)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21011 (TC3-21011)
- Nmc Identification Labels