Shop All Identification Labels
Nmc
Dot Placard Sign, 4 Flammable Solids, Blank, Pk10, Background Color: White on Blue
Mfr # DL64BPR10
Zoro # G9390138
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL64BPR10
- Zoro # G9390138
- UPC # 88748113126
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 4 |
Background Color | White on Blue |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solids Blank Do,PK10 |
Description
Placard Sign,4 Flam Solids Blank Do,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Safety Glasses, Brown Scratch-Resistant (CH118S)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6700-WT)
- CONDOR Cut Resistant Gloves, PR (61JC39)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SS XXL)
- NMC Dot Placard Sign, 1255 3, Material: Rigid Plastic (DL137BR)
- NMC Danger Permit Required Confined Space Do Not Enter Label, Pk5 (D360AP)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- NMC Authorized Forklift Operator Label, Pk25 (HH63)
- NMC Symbol Evacuation Slide Imo Label, IMO201P (IMO201P)
- NMC Chemical Id Label Spanish, Material: Rigid Plastic (SPCI10R)
- BRADY Out Of Ord Tag, 5-3/4 x 3 In, Bk/Wht, PK25 (76215)
- Nmc Safety Labels