Shop All Identification Labels
Nmc
Dot Placard Sign, 4 Flammable Solids, Blank, Pk10, Background Color: Red and Black on White
Mfr # DL62BPR10
Zoro # G9390162
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL62BPR10
- Zoro # G9390162
- UPC # 88748113088
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 4 |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solids Blank Do,PK10 |
Description
Placard Sign,4 Flam Solids Blank Do,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 200 PK, Green (MIIMDS195285)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4032-M (8))
- ESS Replacement Lens, Hi-Def Yellow, +2.2, PC (740-0604)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9410KM)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili, Width: 14" (ESD24PC)
- NMC Symbol Halon 1301 Battery Imo Label, IMO115R (IMO115R)
- NMC Marine Pollutants Graphic Dot Placard Label, Pk25 (DL174AP)
- NMC Danger Contains Asbestos Fibers Warning Label (PRD620)
- NMC Radioactive I Label, Pk25 (DL25AP)
- NMC Marine Pollutant Placard, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR100)
- ACCUFORM Hard Hat Label, Blue, Black/White (LHTL608)
- Nmc Identification Labels