Shop All Identification Labels
Nmc
Dot Placard Sign, 4 Flammable Solids, Blank, Mounting Style: With Corner Holes
Mfr # DL64BR
Zoro # G9390110
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL64BR
- Zoro # G9390110
- UPC # 88748104195
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Mounting Style | With Corner Holes |
Legend | No Legend - Blank Square in the Middle - 4 |
Background Color | White on Blue |
Legend/Background Color | White |
Item | Placard Sign,4 Flammable Solids Blank Do |
Description
Placard Sign,4 Flammable Solids Blank Do
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, Economy V-Neck, Black, F34 (18751)
- BRADY Circuit Breaker Lockout, Clamp-On, For 480/600V AC Volt, For Single Pole Circuit Breaker Type (65397)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 11, W, PR (P89940)
- ANSELL Electrical Insulating Gloves, 12, PR (RIG114YBSC)
- NMC Rescue Team Hard Hat Label, Pk25 (HH51)
- NMC Harmful Irritant Ghs Label, Pk5 (GHS406AP)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL100PR)
- NMC NMC GHS203AP, Corrosive GHS Label, Vinyl, 2" x 2", 5/PACK (GHS203AP)
- NMC Flammable Dot Placard Sign, 1301 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL186PR)
- NMC Symbol Smoke Detector Imo Label (IMO110P)
- NMC Dot Shipping Label, D1, 1.5 Blasting Agents, Pk25 (DL20AP)
- Nmc Identification Labels