Shop All Identification Labels
Nmc
Dot Placard Sign, 4 Flammable Solids, Blank, Mounting Style: Adhesive-Backed
Mfr # DL62BP
Zoro # G9389970
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL62BP
- Zoro # G9389970
- UPC # 88748104190
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 4 |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flammable Solids Blank Do |
Description
Placard Sign,4 Flammable Solids Blank Do
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64410075)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S2EP-33-008)
- DIXON Air King 4 Lug, FNPT End, 2" (AM28)
- MSA SAFETY Visor, Green, Polycarbonate (10118480)
- NMC Dot Shipping Label, D1, 1.5 Blasting Agents, Pk25 (DL20AP)
- NMC Dot Placard Sign, 3266 8 Corrosive, Material: Pressure Sensitive Removable Vinyl .0045 (DL185PR)
- NMC No Riders Hazmat Label, Pk5 (M762AP)
- NMC Ladder Safety Trained Hard Hat Label, Pk25 (HH116)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Rigid Plastic (DL50R)
- NMC Graphic Step Off Hazard Iso Label, Pk5 (ISO441AP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR25)
- Nmc Safety Labels