Shop All Identification Labels
Nmc
Dot Placard Sign, 4 Flammable Solids, Blank, Material: Unrippable Vinyl
Mfr # DL64BUV
Zoro # G9390092
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL64BUV
- Zoro # G9390092
- UPC # 88748113135
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 4 |
Background Color | White on Blue |
Legend/Background Color | White |
Item | Placard Sign,4 Flammable Solids Blank Do |
Description
Placard Sign,4 Flammable Solids Blank Do
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Neck Shade, For Use With Hard Hats Lime (6670CT)
- HEXARMOR Safety Gloves, Cut-Resistant, White, XS, PR (3022-XS (6))
- UTILITY PRO Ladies Jacket, Hi-Vis, XL, Blk/Yellow (UHV668-XL)
- PIG DrainBlocker Drain Cover, 20 In (PLR420)
- NMC Four Digit 2734 Placard, Background Color: Red, White (DL177BP)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PS VINYL (DL71BP)
- NMC Marine Pollutants Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl (DL174ALV)
- NMC Dangerous For Environment Ghs Label, Background Color: Black and Red on White (GHS2072AL2)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Unrippable Vinyl (DL148BUV)
- NMC Nfpa Label Number 3", Pk5, Material: Pressure Sensitive Vinyl (DCN34)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Pk50, Material: Unrippable Vinyl (DL4BUV50)
- Nmc Identification Labels