Shop All Identification Labels
Nmc
Dot Placard Sign, 4 Flammable Solids, Blank, Material: Rigid Plastic
Mfr # DL62BR
Zoro # G9390077
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL62BR
- Zoro # G9390077
- UPC # 88748104191
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | With Corner Holes |
Legend | No Legend - Blank Square in the Middle - 4 |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flammable Solids Blank Do |
Description
Placard Sign,4 Flammable Solids Blank Do
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, R, 2-1/2in H, PK25 (RUM200-R-YB)
- MSA SAFETY Exhalation Valve Seat (461958)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (G704T)
- SKULLERZ BY ERGODYNE Anti-Fog In/Outdoor Lens Matte Black Frameless Safety Glasses (VALI-AF)
- NMC Drums Must Be Labeled Sign, Material: Standard Aluminum (N213AB)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Width: 10-3/4" (DL177BUV100)
- NMC Symbol Release Grips Imo Label, IMO195P (IMO195P)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL90P)
- NMC PG III 6 Dot Placard Label, Pk25 (DL127AP)
- NMC In Case Of Fire Break Glass Sign (M40P)
- AVERY Label, Wrap-Around, We, 40Ct 40PK (AVE22845)
- Nmc Identification Labels