Shop All Identification Labels
Nmc
Dot Placard Sign, 4 Flammable Solids, Blank, Material: Adhesive Backed Vinyl
Mfr # DL64BP
Zoro # G9390059
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL64BP
- Zoro # G9390059
- UPC # 88748104194
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 4 |
Background Color | White on Blue |
Legend/Background Color | White |
Item | Placard Sign,4 Flammable Solids Blank Do |
Description
Placard Sign,4 Flammable Solids Blank Do
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Flammable Liquid Placard, Vinyl (2712)
- ANSELL Cut Resistant Glove, 8, 18G Black, PR (11-757)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 4XL (SP-BRP-Y4X)
- LABELMASTER Limited Quantity Label, 50mmx50mm, 500, LQMM (LQMM)
- NMC Authorized Forklift Operator Label, Pk25 (HH63)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Language: English (DL8BPR)
- NMC Graphic No Access Iso Label, Pk5 (ISO434AP)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH170R)
- NMC Flammable 3 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL158P100)
- NMC Danger Ear Protection Required Label, Pk5 (D638AP)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87781 (87781)
- Nmc Identification Labels