Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 4 Flammable Solids, Blank
Mfr # DL64BTB
Zoro # G9390129
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend - Blank Square in the Middle - 4
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL64BTB
- Zoro # G9390129
- UPC # 88748113130
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,4 Flammable Solids Blank Do |
Legend | No Legend - Blank Square in the Middle - 4 |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 4 |
Tag Color | White on Blue |
Format | Graphic Only |
UV Resistant | Yes |
Features | Chemical Resistant, Graffiti Proof |
Type | Placard |
Description
Placard Sign,4 Flammable Solids Blank Do
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO IMPACTO ST861050 Anti-Vibration Carpal Tunnel Glove - Extra Large (ST861050)
- CONDOR Over-the-Head Ear Muffs, 26 dB, Condor, Yellow (26X627)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Brown (MG-07-011)
- NMC Ball Valve Lockout (BS01R)
- NMC High Voltage Keep Out (D139RB)
- NMC Dot Placard, 1202 Diesel (DL193TB)
- NMC VOLTAGE MARKER, PS VINYL, 480 VOLTS, 2-1/4X9, PK25 (JL2010O)
- NMC Danger High Voltage Sign (D444RB)
- NMC Full Cylinder Ready For Use, Pk25 (RPT36ST)
- NMC Out Of Order Tag, Pk25 (RPT144G)
- NMC Danger High Voltage Do Not Enter This Enclosure Sign (D289EB)
- Nmc Safety Tags & Identification