Shop All Identification Labels
Nmc
Dot Placard Sign, 3475 3, Gasoline, Pk50, Material: Unrippable Vinyl
Mfr # DL170BUV50
Zoro # G9389751
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL170BUV50
- Zoro # G9389751
- UPC # 88748112540
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3475 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,3475 3 Dot,PK50 |
Description
Placard Sign,3475 3 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Color Clear, 2" W (M6C-2000-595-CL)
- HY-KO 3In Black Aluminum Number 1, 10PK (A20101)
- ZORO SELECT Marking Tape, Roll, 1In W, 180 ft. L (21U169)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, L, 1 PR (337-10)
- NMC Safety Trained Fork Lift Name Date Trained Hard Hat Label, Pk25 (HH146)
- NMC Danger Pinch Points Label, Pk5, DGA54AP (DGA54AP)
- NMC CPR Trained Certified Hard Hat Emblem, Pk25 (HH70)
- NMC Symbol Drenching Installation Imo Label, IMO166P (IMO166P)
- NMC Inhalation Hazard 6 Dot Placard Sign, Material: Rigid Plastic (DL135R)
- NMC Graphic Do Not Extinguish With Water Iso Label, Pk5 (ISO421AP)
- NMC Explosives 1.3L 1 Dot Placard Label, Pk25 (DL93AP)
- Nmc Identification Labels