Shop All Identification Labels
Nmc
Dot Placard Sign, 3475 3, Gasoline, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL170BPR50
Zoro # G9389779
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL170BPR50
- Zoro # G9389779
- UPC # 88748112530
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3475 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,3475 3 Dot,PK50 |
Description
Placard Sign,3475 3 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (34-600)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM400DCCL)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 420 lb (3500280)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10A/10)
- NMC Hot Dot Placard Sign, Material: Rigid Plastic (DL76R)
- NMC Biohazard Write-On Warning Label (WOL7)
- NMC Interpreter Hard Hat Label, Pk25 (HH164)
- NMC Dot Placard Sign, 2920 8 Corrosive, Material: Adhesive Backed Vinyl (DL184P)
- NMC Drums Must Be Labeled Sign, Material: Adhesive Backed Vinyl (N213PB)
- NMC Nfpa Label Symbol 4", Pk5, Language: English (DCL134)
- NEVS Medication Should Be Taken With 3/8" x 1-1/2" (PAUX-69)
- Nmc Safety Labels