Shop All Identification Labels
Nmc
Dot Placard Sign, 3475 3, Gasoline, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL170BP50
Zoro # G9389742
product price: $71.49
/pk 50, $1.43/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL170BP50
- Zoro # G9389742
- UPC # 88748112525
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3475 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,3475 3 Dot,PK50 |
Description
Placard Sign,3475 3 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Entering Gmp Area Sign, Landscape (OS-NS-A-1014-L-12085)
- NMC Caution High Noise Area Wear Hearing Protection Sign (C521PB)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 3XL (200JHX3)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 7-3/4 (67)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Vinyl (HM27ALV)
- NMC Toxic 6 Dot Placard Sign, Material: Unrippable Vinyl (DL87UV)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Rigid Plastic (DL48R)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL67BPR25)
- NMC Certified Forklift Operator Hard Hat Label, Pk25 (HH67)
- NMC Graphic Do Not Touch Surface Iso Label, Pk5 (ISO425AP)
- NMC Self-Adhesive Vinyl Bumper Decal Blue, Pk100, PP10A (PP10A)
- Nmc Identification Labels