Shop All Identification Labels
Nmc
Dot Placard Sign, 3475 3, Gasoline, Pk25, Material: Unrippable Vinyl
Mfr # DL170BUV25
Zoro # G9389733
product price: $47.29
/pk 25, $1.89/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL170BUV25
- Zoro # G9389733
- UPC # 88748112539
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3475 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,3475 3 Dot,PK25 |
Description
Placard Sign,3475 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 65396 120/277 Volt Clamp-On Breaker Lockout, Polypropylene, 15/16"W x 2-3/16"H (65396)
- DUPONT Coverall, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL5X001200)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL4X000400)
- HEXARMOR Safety Gloves, 9 3/5 in, Left n Right, PR1 (4073-S (7))
- NMC Hazardous Materials System Labels, Pk5, Width: 5-5/8" (HMS4P)
- NMC Danger Do Not Watch The Arc Label, Pk5, DGA12AP (DGA12AP)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169R (IMO169R)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL105P10)
- NMC Gasoline 3 Dot Placard Sign, DL134UV (DL134UV)
- NMC Hard Hat Label, 40 Hour Hazwoper Training, Pk25 (HH108)
- BRADY Label, Yellow, 1.25in.Wx0.38in.H (THT-29-472-10-YL)
- Nmc Identification Labels