Shop All Identification Labels
Nmc
Dot Placard Sign, 3475 3, Gasoline, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL170BPR25
Zoro # G9389760
product price: $42.39
/pk 25, $1.70/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL170BPR25
- Zoro # G9389760
- UPC # 88748112529
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3475 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,3475 3 Dot,PK25 |
Description
Placard Sign,3475 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Not An Exit Sign, English, Spanish (M695PC)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, L (08-3710-10 L)
- 3M Reading Glasses, +2.5, Clear, Polycarbonate (11436-00000-20)
- ZORO SELECT Portable Cone Cart, Steel, 14 in H, 45 in L, 16 in W, Black (03-500-CCG)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Color: Black, White (HH71)
- NMC Do Not Stack Label (IHL15AL)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL46P)
- NMC Nfpa Label Symbol 1", Pk5, Language: English (DCL111)
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR25)
- NMC Pitch In Label, Pk5 (S47AP)
- NMC Nfpa Label Symbol 3", Pk5, Material: Pressure Sensitive Vinyl (DCL123)
- Nmc Safety Labels