Shop All Identification Labels
Nmc
Dot Placard Sign, 3475 3, Gasoline, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL170BP25
Zoro # G9389690
product price: $46.99
/pk 25, $1.88/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL170BP25
- Zoro # G9389690
- UPC # 88748112524
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3475 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,3475 3 Dot,PK25 |
Description
Placard Sign,3475 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Magenta/Yellow (LL-1-D)
- PORTWEST Expert Pro Surveyors Vest, XL (US376)
- GVS-RPB RPB Safety Nova 3 Side Padding, Size A-15 (NV3-732-A15)
- TAPE LOGIC Tape Logic® Number Labels, "6", 2" Circle, Fluorescent Orange, 500/Roll (DL6774)
- NMC Pg Iii 6 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL127UV100)
- NMC Poison 6 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL8UV10)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL6BPR (DL6BPR)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Rigid Plastic (DL131R)
- NMC Ear Protection Required Bilingual Label, Pk5 (ESC472AP)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL130P)
- BRADY Cabinet Labl, 3-1/2inHx12inW, HP Polyester (60301)
- Nmc Safety Labels