Shop All Identification Labels
Nmc
Dot Placard Sign, 3475 3, Gasoline, Pk100, Material: Unrippable Vinyl
Mfr # DL170BUV100
Zoro # G9389639
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL170BUV100
- Zoro # G9389639
- UPC # 88748112538
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3475 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,3475 3 Dot,PK100 |
Description
Placard Sign,3475 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Air, Isobutylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-248-100)
- WOLVERINE 8-1/2 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- NOTRAX 2 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0032BL)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778D)
- NMC Dot Placard Sign, 1942 5.1, Material: Pressure Sensitive Removable Vinyl .0045 (DL145BPR)
- NMC Oxidizer 5.1 Dot Placard Sign (DL14R)
- NMC Symbol Space Protected By Foam Imo Label, IMO112R (IMO112R)
- NMC Up Arrows Label (IHL3AL)
- NMC Symbol Davit Launch Life Raft Imo Label, IMO199R (IMO199R)
- NMC Oxygen Hazmat Label (M769LP)
- NMC Graphic Unplug Electrical Supply Iso Label, Pk5 (ISO414AP)
- Nmc Safety Labels