Shop All Identification Labels
Nmc
Dot Placard Sign, 3475 3, Gasoline, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL170BPR100
Zoro # G9389587
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL170BPR100
- Zoro # G9389587
- UPC # 88748112528
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3475 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,3475 3 Dot,PK100 |
Description
Placard Sign,3475 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 1/2" Brass Ball Valve (S27-282)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Grey, Stretch Nylon (G-EXMOU-03-M)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT293)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, Nylon Back, PR, Series: KC1LW (KC1LW-05-XL)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, PS VINYL (DL70BP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL126UV10)
- NMC Ladder Safety Trained Hard Hat Emblem, Pk25 (HH116R)
- NMC Self-Adhesive Vinyl Bumper Decal Blue, Pk100, PP10A (PP10A)
- NMC Toxic 6 Dot Placard Sign, Material: Rigid Plastic (DL87R)
- NMC Symbol Gas Detector Imo Label, IMO142R (IMO142R)
- TOP TAPE AND LABEL. INCOM GHS inExclamation Markin Pictogram Placard, 10-3/4in x 10-3/4in - 100/Pkg (GHS1272)
- Nmc Identification Labels