Shop All Identification Labels
Nmc
Dot Placard Sign, 3475 3, Gasoline, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL170BP100
Zoro # G9389611
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL170BP100
- Zoro # G9389611
- UPC # 88748112523
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3475 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,3475 3 Dot,PK100 |
Description
Placard Sign,3475 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6707)
- NMC Danger High Voltage Overhead Sign (D553PB)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Tie, Low-profile, Cotton, 36-1/2"x2", Blue (EGO12307)
- FAME FABRICS Bib Apron, No Pocket, F33, Checkerboard (18588)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Rigid Plastic (DL149BR)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- NMC Lockout In De-Energized State Iso Label, Pk10 (ISO218AP)
- NMC Poison 6 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL8UV10)
- NMC Danger Chemical Storage Area Label, Pk5 (D239AP)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Rigid Plastic (DL130R)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Unrippable Vinyl (DL50UV)
- Nmc Identification Labels