Shop All Identification Labels
Nmc
Dot Placard Sign, 3475 3, Gasoline, Pk10, Material: Unrippable Vinyl
Mfr # DL170BUV10
Zoro # G9389663
product price: $17.79
/pk 10, $1.78/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL170BUV10
- Zoro # G9389663
- UPC # 88748112537
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3475 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,3475 3 Dot,PK10 |
Description
Placard Sign,3475 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX 9 Men's Steel (5T255)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, L, 1000 PK, Blue (AHS-GN-L_CS)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Gold, Spandex, Neoprene (EXO-MOL-03-M)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, XL (0283RBLKXLG)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Rigid Plastic (DL65BR)
- NMC Danger Pinch Points Label, Pk5, D149AP (D149AP)
- NMC Graphic No Pedestrians Iso Label, Pk10 (ISO232AP)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL82BPR10)
- NMC Eye Protection Required..Label, Pk5 (ESD375AP)
- NMC Dot Placard, 1202 Diesel, Pk100, Material: Adhesive Backed Vinyl (DL193P100)
- BRADY Brady BMP61 Series R6200 Printer Ribbon, 2inW X 75'L, Black, (M61-R6210)
- Nmc Identification Labels