Shop All Identification Labels
Nmc
Dot Placard Sign, 3475 3, Gasoline, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL170BPR10
Zoro # G9389602
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL170BPR10
- Zoro # G9389602
- UPC # 88748112527
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3475 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,3475 3 Dot,PK10 |
Description
Placard Sign,3475 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS133-2X)
- MCR SAFETY Glasses, BearKat BK3 Silver Mirror Lens, 12PK (BK317)
- ENPAC Snap Wall Containment Berm, 120gal (57-468-YE-SU)
- ANSELL Coat Apron, 51in. Lx64in. W, Blue (56-910)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA64AP (DGA64AP)
- NMC Unsafe To Drink Label, Pk5 (S55AP)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Pk100, DL8BP100 (DL8BP100)
- NMC Target Organ Effective Label, Pk10 (HM46)
- NMC Danger Keep Away From Machinery Label, Pk5 (DGA25AP)
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR25)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21002 (TC1-21002)
- Nmc Identification Labels