Shop All Identification Labels
Nmc
Dot Placard Sign, 3475 3, Gasoline, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL170BP10
Zoro # G9389593
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL170BP10
- Zoro # G9389593
- UPC # 88748112522
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3475 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,3475 3 Dot,PK10 |
Description
Placard Sign,3475 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19434)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN366)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Red (09310)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (6001XL)
- NMC Do Your Part Hard Hat Emblem, Pk25 (HH103)
- NMC Confined Space Trained Hard Hat Label, Pk25 (HH142)
- NMC Please Handle With Care Fragile Thank You Label (LR05AL)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Adhesive Backed Vinyl (DL50P10)
- NMC Dot Placard Sign, 1942 5.1, Material: Pressure Sensitive Removable Vinyl .0045 (DL145BPR)
- NMC Fire Extinguisher Instructions Sign, Pk100 (PCIABC)
- BRADY WEEE Labels, 0.5in H x 0.4in W, Roll of 5000 Labels, Black on White (WEEE-1-5)
- Nmc Identification Labels