Shop All Identification Labels
Nmc
Dot Placard Sign, 3475 3, Gasoline, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL170BPR
Zoro # G9389508
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL170BPR
- Zoro # G9389508
- UPC # 88748112526
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3475 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,3475 3 Dot |
Description
Placard Sign,3475 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Eye Retainer, Wire Dog (15760)
- CARHARTT Size 12W Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Used Oil Sign, Landscape (OS-NS-D-1014-L-16793)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-REG BLACK)
- NMC Do Not Use After Label, Pk3 (INL4)
- NMC Ghs Labels And Pictograms Poster (PST122)
- NMC Graphic Do Not Extinguish With Water Iso Label, Pk10 (ISO221AP)
- NMC Symbol Line Throwing Appliance Imo Label, IMO218P (IMO218P)
- NMC Nfpa Target Organ Label, Pk5 (NFP21AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Color: Black (DL73BPR)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96164 (96164)
- Nmc Safety Labels