Shop All Identification Labels
Nmc
Dot Placard Sign, 3475 3, Gasoline
Mfr # DL170BR
Zoro # G9389523
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL170BR
- Zoro # G9389523
- UPC # 888975581201
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 3475 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,3475 3 Dot |
Description
Placard Sign,3475 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 8 1/2 ), 100 PK, Blue (54423)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Hydrogen Sulfide (17134479)
- LYLE Speed Limit 20 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-20-18HA (R2-1-20-18HA)
- ALLEGRO INDUSTRIES Hood, White, Tyvek(TM) (9911-20)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk50, Language: English (DL48PR50)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Adhesive Backed Vinyl (DL149BP)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL136BUV)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Pressure Sensitive Removable Vinyl .0045 (DL148BPR)
- NMC Flammable Dot Placard Sign, 1301 3, Material: Unrippable Vinyl (DL186UV)
- NMC Corrosive 8 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL12P10)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH170R)
- Nmc Safety Labels