Shop All Identification Labels
Nmc
Dot Placard Sign, 3266 8 Corrosive, Pk50, Material: Unrippable Vinyl
Mfr # DL185UV50
Zoro # G9389480
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL185UV50
- Zoro # G9389480
- UPC # 88748112724
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3266 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,3266 8 Corrosive Dot,PK50 |
Description
Placard Sign,3266 8 Corrosive Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Right to Know Compliance Centr, Polystyrn (106344)
- LYLE Reflective Combustible Dust Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0658-RA_14X10)
- MOCAP X-TREME TAPE X-TREME TAPE 1 roll Black 36' L x 1" W (TLS527-BK)
- BRADY Sign Base with Post Baked Enamel, ft. Cast iron (86345)
- NMC Safety First Lock Out All Power Sources Label, Pk5 (SGA3AP)
- NMC Drive Safety Dot Placard Sign, Material: Unrippable Vinyl (DL31UV)
- NMC Maintenance By And Date Label, Pk3 (INL9)
- NMC Oxidizer Ghs Label, Material: Pressure Sensitive Paper (GHS2012AL2)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Rigid Plastic (DL126R)
- NMC Nfpa Label Number 3", Pk5, Subject Matter: Hazardous Materials (DCN32)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10, 86543 (86543)
- Nmc Safety Labels