Shop All Identification Labels
Nmc
Dot Placard Sign, 3266 8 Corrosive, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL185PR50
Zoro # G9389517
product price: $73.45
/pk 50, $1.47/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL185PR50
- Zoro # G9389517
- UPC # 88748112714
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3266 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,3266 8 Corrosive Dot,PK50 |
Description
Placard Sign,3266 8 Corrosive Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gate Valve Lockout, 2-1/2 in. to 5 in. (48KV22)
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (BX344100)
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil Palm, Latex-Free, Powder-Free, Blue, M, Case Pack/10 boxes of 100 (NitrileMC)
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum (T1-1213-HI_12x18)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL130P)
- NMC Hazard Warning Nfpa Write-On Warning Label (WOL3)
- NMC Dot Placard Sign, 1987 3, Alcohols, Material: Rigid Plastic (DL143BR)
- NMC Mixed Merchandise In The Carton Label (LR10AL)
- NMC Symbol Co2 Battery Imo Label, IMO147P (IMO147P)
- NMC Symbol Sprinkler Installation Imo Label, IMO127P (IMO127P)
- PANDUIT Lockout Label, 5 In. H, 3-1/2 In. W, PK5 (PVS0503N458Y)
- Nmc Safety Labels