Shop All Identification Labels
Nmc
Dot Placard Sign, 3266 8 Corrosive, Pk25, Material: Unrippable Vinyl
Mfr # DL185UV25
Zoro # G9389569
product price: $42.59
/pk 25, $1.70/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL185UV25
- Zoro # G9389569
- UPC # 88748112723
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3266 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,3266 8 Corrosive Dot,PK25 |
Description
Placard Sign,3266 8 Corrosive Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (20204)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Poly, 250/RL (MHZWCAEVL)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 26 Dia., 160° Viewing Angle (670555)
- MILLER ELECTRIC Face Shield PAPR, 22 1/2" L, 13 1/2" W (288356)
- NMC No Pacemakers Iso Label, Pk10 (ISO226AP)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1306)
- NMC Safety Trained Name Date Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH169)
- NMC Danger Contains Asbestos Hazard Warning Label (PRD82)
- NMC Danger Gasoline Label, Pk5 (D40AP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk10 (DL42BUV10)
- NMC Medical Technician Hard Hat Emblem, Pk25 (HH49)
- Nmc Identification Labels