Shop All Identification Labels
Nmc
Dot Placard Sign, 3266 8 Corrosive, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL185PR25
Zoro # G9389578
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL185PR25
- Zoro # G9389578
- UPC # 88748112713
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3266 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,3266 8 Corrosive Dot,PK25 |
Description
Placard Sign,3266 8 Corrosive Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, XXL (WTIG-06-XXL)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- AIRCAT $IMP 1/2" KEVLAR COMPOSITE TWIN CLUTC (ACA1200K)
- BRADY Blank Tag, Polyester, Orange, 3in.H, PK25 (102008)
- NMC Cut/Sever Label, Pk5 (S65AP)
- NMC Danger Flammable Label, Pk5, DGA15AP (DGA15AP)
- NMC Energy Isolation - Chemical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3412)
- NMC No Pacemakers Iso Label, Pk5 (ISO426AP)
- NMC Energy Isolation - Corrosive Isolation Point, Pk10, Width: 3" (ISL1304)
- NMC Symbol Halon 1301 Battery Imo Label, IMO115P (IMO115P)
- BRADY Label (B33-76-8591-SL)
- Nmc Safety Labels