Shop All Identification Labels
Nmc
Dot Placard Sign, 3266 8 Corrosive, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL185P25
Zoro # G9389550
product price: $43.69
/pk 25, $1.75/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL185P25
- Zoro # G9389550
- UPC # 88748112709
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3266 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,3266 8 Corrosive Dot,PK25 |
Description
Placard Sign,3266 8 Corrosive Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468Y03 (468Y03)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0006-GA_14x10)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cvr, Surface, 4-3/4D (STI-1221C)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-549-WT)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Unrippable Vinyl (DL149BUV)
- NMC Four Digit 2734 Placard, Material: Unrippable Vinyl (DL176UV)
- NMC Flammable Dot Placard Sign, 1223, Material: Unrippable Vinyl (DL182UV)
- NMC Danger Watch Your Hands And Fingers Label, Pk5 (D621AP)
- NMC Notice Label, Pk5, N1AP (N1AP)
- NMC Marine Pollutant Placard, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR25)
- NMC Corrosive 8 Dot Placard Sign, Pk25 (DL12P25)
- Nmc Identification Labels