Shop All Identification Labels
Nmc
Dot Placard Sign, 3266 8 Corrosive, Pk100, Material: Unrippable Vinyl
Mfr # DL185UV100
Zoro # G9389429
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL185UV100
- Zoro # G9389429
- UPC # 88748112722
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3266 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,3266 8 Corrosive Dot,PK100 |
Description
Placard Sign,3266 8 Corrosive Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Black Grit, PK4 (HTTG0624BP4)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (20GZ56)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0147-ED_10x7 (LCU3-0147-ED_10x7)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gold/Pearl (20-1-148-L)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Rigid Plastic (DL88R)
- NMC Dot Placard, 1202 Diesel, DL193UV (DL193UV)
- NMC Danger Cut/Sever Hazard Label, Pk5 (DGA22AP)
- NMC Radioactive 7 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR100)
- NMC Danger Asbestos May Cause Cancer Sign, Width: 10" (D24P)
- NMC Hazard Warning Nfpa Write-On Warning Label, Material: Pressure Sensitive Paper (WML1)
- BRADY Label (B33-26-417)
- Nmc Identification Labels