Shop All Identification Labels
Nmc
Dot Placard Sign, 3266 8 Corrosive, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL185PR100
Zoro # G9389462
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL185PR100
- Zoro # G9389462
- UPC # 88748112712
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3266 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,3266 8 Corrosive Dot,PK100 |
Description
Placard Sign,3266 8 Corrosive Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Size 10 1/2 Oxford Shoe FS2624-10.5D, Black (FS2624-10.5D)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL3X001200)
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3UAY3)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 105)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, PS VINYL (DL70BP)
- NMC Symbol Powder Hose & Hand Gun Imo Label, IMO119P (IMO119P)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Rigid Plastic (DL144BR)
- NMC Radioactive 7 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL16P10)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Unrippable Vinyl (DL45UV)
- NMC PLACARD, 1073 3, 10 3/4X10 3/4, RIGID PLASTIC (DL97BR)
- NMC Metal Only Label, Pk5 (ENV22AP)
- Nmc Identification Labels