Shop All Identification Labels
Nmc
Dot Placard Sign, 3266 8 Corrosive, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL185P100
Zoro # G9389453
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL185P100
- Zoro # G9389453
- UPC # 88748112708
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3266 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,3266 8 Corrosive Dot,PK100 |
Description
Placard Sign,3266 8 Corrosive Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Black (67-246/M)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465M97 (465M97)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- SUNDSTROM SAFETY Respirator Storage Box, SR200 Full Face (SR 344)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Rigid Plastic (DL82BR)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR100)
- NMC Four Digit Placard 3286, Pk50 (DL651R50)
- NMC Organic Peroxide Placard, Pk10, Material: Adhesive Backed Vinyl (DL15P10)
- NMC Toxic 6 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL87P25)
- NMC Ppe Trained Hard Hat Label, Pk25 (HH145R)
- VNM SIGNMAKER Label Tape, Green, 4in W, For Mfr No. VnM4 (REFGN-3102)
- Nmc Identification Labels