Shop All Identification Labels
Nmc
Dot Placard Sign, 3266 8 Corrosive, Pk10, Material: Unrippable Vinyl
Mfr # DL185UV10
Zoro # G9389410
product price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL185UV10
- Zoro # G9389410
- UPC # 88748112721
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3266 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,3266 8 Corrosive Dot,PK10 |
Description
Placard Sign,3266 8 Corrosive Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- RED KAP Short Sleeve Polo, Sz 3XL, Gray, Polyester (SK90GY SS 3XL)
- MICHELIN Size 13 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 18 in L, Black, 2XL (11-250)
- NMC Hazardous Materials System Labels, Material: Rigid Plastic (HMS10R)
- NMC Oxygen Hazmat Label (M769LP)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Rigid Plastic (DL45R)
- NMC Drums Must Be Labeled, Width: 10" (N213R)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Rigid Plastic (DL131R)
- NMC Graphic No Industrial Trucks Iso Label, Pk5 (ISO433AP)
- ACCUFORM 1" x 1" Paper Label, Pk250 (LZH609PS2)
- Nmc Identification Labels