Shop All Identification Labels
Nmc
Dot Placard Sign, 3266 8 Corrosive, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL185PR10
Zoro # G9389377
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL185PR10
- Zoro # G9389377
- UPC # 88748112711
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3266 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,3266 8 Corrosive Dot,PK10 |
Description
Placard Sign,3266 8 Corrosive Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Ext Sgn, Alum, Blac, 11 39/64in, 1W (CCEDRE)
- ZORO SELECT Letter Set, 3/16 In. H, Steel (3W638)
- MAGID Lime Yellow Polyester HighVisibility Vest (CRV5430)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x30 (P874NV 34 30)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL125P50)
- NMC Safety Starts With Me Hard Hat Emblem, Pk25 (HH106)
- NMC Hazardous Materials System Labels, Pk5, HMS8P (HMS8P)
- NMC Symbol Release Grips Imo Label, IMO195R (IMO195R)
- NMC Write-On Nfpa Labels, Width: 4" (HMS14ALV)
- NMC Explosive 1.3F 1 Label, Pk25 (DL96AP)
- NEVS Direct Thermal Piggy Back, Individual 1-up 13/16" x 1-11/16" Yellow (CS-PB-T-Y)
- Nmc Safety Labels