Shop All Identification Labels
Nmc
Dot Placard Sign, 3266 8 Corrosive, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL185P10
Zoro # G9389289
product price: $17.59
/pk 10, $1.76/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL185P10
- Zoro # G9389289
- UPC # 88748112707
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3266 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,3266 8 Corrosive Dot,PK10 |
Description
Placard Sign,3266 8 Corrosive Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Saf W, Sst, 1800 ft., Twister Plr (15424)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2095-XXL (11))
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-11)
- MUCK BOOT CO Muckster II Mid, Black, 10, PR (WM2-000-BLK-100)
- NMC Dot Placard Sign, 1263 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL138BPR)
- NMC Radioactive 7 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR50)
- NMC Job Supervisor Hard Hat Label, Pk25 (HH162)
- NMC Ghs43, Pk5 (GHS403AP)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR100)
- NMC Cut Or Sever Hazard Iso Label, Pk10 (ISO249AP)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21002 (TC-21002)
- Nmc Safety Labels