Shop All Identification Labels
Nmc
Dot Placard Sign, 3266 8 Corrosive, Material: Unrippable Vinyl
Mfr # DL185UV
Zoro # G9389392
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL185UV
- Zoro # G9389392
- UPC # 88748112720
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3266 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,3266 8 Corrosive Dot |
Description
Placard Sign,3266 8 Corrosive Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGL)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1511)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK250 (MHZW45PSL)
- MELLOW WALK SAFETY Size 9 Womens Engineer Boot Steel Work Boot (412109BLK090)
- NMC Nfpa Label Number 3", Pk5, Color: Black (DCN30)
- NMC Graphic Do Not Extinguish With Water Iso Label, Pk5 (ISO421AP)
- NMC Confined Space Keep Out Label, Pk5 (D372AP)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Vinyl (HMS16ALV)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL6P)
- NMC Lockout Before Service Repair Or Maint.. Hard Hat Label, Pk25 (HH74)
- NMC Non-Regulated Waste Self-Laminating Label, Pk5 (HW9SL5)
- Nmc Identification Labels