Shop All Identification Labels
Nmc
Dot Placard Sign, 3266 8 Corrosive, Material: Adhesive Backed Vinyl
Mfr # DL185P
Zoro # G9389401
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL185P
- Zoro # G9389401
- UPC # 88748111731
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3266 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,3266 8 Corrosive Dot |
Description
Placard Sign,3266 8 Corrosive Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEATGARDS Handgards 7" Paper Wide Pleats White Chef Hat, PK12 (305115017)
- X FACTOR SCIENTIFIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Yes, S, 100 PK, Blue (N2S-E-4)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK3 (700KA3-RED)
- PANDUIT Butterfly valve lockout (PSL-BFV)
- NMC Poison Gas 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR25)
- NMC Dot Placard Sign, 1267 3, Pk10, Material: Adhesive Backed Vinyl (DL139BP10)
- NMC No Smoking Iso Label, Pk5 (ISO419AP)
- NMC Symbol Eedb Imo Label, IMO221R (IMO221R)
- NMC Symbol Bilge Pump Imo Label, IMO164R (IMO164R)
- NMC Explosives 1.1L 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL89PR)
- ZORO SELECT Hard Hat Sticker Labels, PK10 (LHTL273)
- Nmc Safety Labels