Shop All Identification Labels
Nmc
Dot Placard Sign, 3082 9, Misc Goods, Pk50, Material: Unrippable Vinyl
Mfr # DL149BUV50
Zoro # G9389182
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL149BUV50
- Zoro # G9389182
- UPC # 88748112351
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3082 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3082 9 Dot,PK50 |
Description
Placard Sign,3082 9 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, White (CS-S48-W)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (14833)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, 2XL, 1 PR (80-400)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL125PR)
- NMC Danger Gasoline Label, Pk5 (D40AP)
- NMC Explosives 1.3L 1 Dot Placard Label (DL93ALV)
- NMC Nfpa Label Symbol 4", Pk5, Subject Matter: Hazard Communication (DCL114)
- NMC Drums Must Be Labeled (N213RB)
- NMC PLACARD, 1005, 10 3/4X10 3/4, RIGID PLASTIC (DL71BR)
- NMC Dot Placard Sign, Misc Goods, Class 9, DL50AL (DL50AL)
- Nmc Safety Labels