Shop All Identification Labels
Nmc
Dot Placard Sign, 3082 9, Misc Goods, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL149BPR50
Zoro # G9389243
product price: $68.59
/pk 50, $1.37/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL149BPR50
- Zoro # G9389243
- UPC # 88748112341
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3082 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3082 9 Dot,PK50 |
Description
Placard Sign,3082 9 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (WP95DN 34 34)
- CELLUCAP Bouffant Cap, PP, 21 in., Green, PK1000 (BI4HSGR)
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 8, 100 PK, Blue (980)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size M (8) (99-1-9770-8-K)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Adhesive Backed Vinyl (DL148BP)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- NMC Magnetized Material Label, Pk25 (DL56AP)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10, Width: 4" (ISL3406)
- NMC Graphic Corrosive Acid Hazard Iso Label, Pk5 (ISO451AP)
- NMC Danger Lead Containing Hazardous Waste Hazard Warning Label (PRD75)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-22131 (TC-22131)
- Nmc Identification Labels