Shop All Identification Labels
Nmc
Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Unrippable Vinyl
Mfr # DL149BUV25
Zoro # G9389200
product price: $37.99
/pk 25, $1.52/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL149BUV25
- Zoro # G9389200
- UPC # 88748112350
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3082 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3082 9 Dot,PK25 |
Description
Placard Sign,3082 9 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-1/2" Sz, Nickel Material, PK2 (KIT-H19032)
- HUSQVARNA Chainsaw Pants - Medium 32-34in Waist, 32in Length (HCP-32-34-32)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 080)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, L (880392)
- NMC Danger 480 Volts Label, Pk5, DGA33AP (DGA33AP)
- NMC PLACARD, 1005, 10 3/4X10 3/4, RIGID PLASTIC (DL71BR)
- NMC Symbol Inert Gas Installation Imo Label, IMO133R (IMO133R)
- NMC Dot Placard Sign, 1267 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL139BPR)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147 (HH147)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili, Header: Danger/Peligro (ESD24PB)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PVC, Pk100 (DL71BUV100)
- Nmc Identification Labels