Shop All Identification Labels
Nmc
Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL149BPR25
Zoro # G9389191
product price: $41.99
/pk 25, $1.68/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL149BPR25
- Zoro # G9389191
- UPC # 88748112340
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3082 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3082 9 Dot,PK25 |
Description
Placard Sign,3082 9 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-2X)
- ANSELL 16" Chemical Resistant Gloves, Laminated Film, 10, 1 PR (02-100)
- BRK Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SC9120B)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- NMC Caution Label, Pk5 (CGA20AP)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Rigid Plastic (DL94R)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR10)
- NMC Misc Blank Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL61BUV10)
- NMC Flammable 3 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL158P100)
- NMC Nfpa Label Number 1", Pk5, Material: Pressure Sensitive Vinyl (DCN14)
- NMC Symbol Life Buoy With Light Imo Label (IMO210R)
- Nmc Identification Labels