Shop All Identification Labels
Nmc
Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL149BP25
Zoro # G9389261
product price: $44.69
/pk 25, $1.79/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL149BP25
- Zoro # G9389261
- UPC # 88748112336
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3082 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3082 9 Dot,PK25 |
Description
Placard Sign,3082 9 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Penetration Warning Label (Z1005892CG)
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5350XL)
- KEYSTONE 250W Max Wattage Transformer, KTAT-250-480-277 (KTAT-250-480-277 /A)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- NMC Toxic Gas 2.1 Dot Placard Label, Pk25 (DL126AP)
- NMC Poison Gas 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL132P50)
- NMC Nfpa Label Symbol 6", Pk5, Legend: Acid (DCL146)
- NMC Graphic Tipping Hazard Iso Label, Pk5 (ISO439AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BPR100)
- NMC Symbol Emergency Switchboard Imo Label, IMO134P (IMO134P)
- C.H. HANSON PRMNT MARKER MED TIP RED (10606)
- Nmc Identification Labels