Shop All Identification Labels
Nmc
Dot Placard Sign, 3082 9, Misc Goods, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL149BPR100
Zoro # G9389060
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL149BPR100
- Zoro # G9389060
- UPC # 88748112339
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3082 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3082 9 Dot,PK100 |
Description
Placard Sign,3082 9 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Armband ID Badge Holder, Orange (AMB-OR)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401090)
- BANNER STAKES Belt Barrier, Cleaning in Progress (PL4110)
- FIRST ALERT Fire Ext Bracket F/2Lb (BRACKET2)
- NMC United As 1 Label, Pk25 (HH62)
- NMC Symbol Line Throwing Appliance Imo Label, IMO218P (IMO218P)
- NMC Organic Peroxide Placard, Pk50, Material: Unrippable Vinyl (DL15UV50)
- NMC Nfpa Label Number 1", Pk5, Mounting Style: Adhesive-Backed (DCN10)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL90P)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR)
- SMEAD Label, Accs, ""B"", Drkbe, 100Ct Pk (SMD67172)
- Nmc Safety Labels