Shop All Identification Labels
Nmc
Dot Placard Sign, 3082 9, Misc Goods, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL149BP100
Zoro # G9389042
product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL149BP100
- Zoro # G9389042
- UPC # 88748112335
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3082 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3082 9 Dot,PK100 |
Description
Placard Sign,3082 9 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Steel Stanchion, Black, 7.5 ft Belt, PK6 (U2102PK6)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWH3X001200)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows With Broom (HSB-V1-BLUE-KIT)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-727VP)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL46P)
- NMC Hot Dot Placard Sign, Material: Rigid Plastic (DL76R)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Mounting Style: With Corner Holes (DL2BR)
- NMC Symbol Assembly Muster Station Imo Label, IMO219P (IMO219P)
- NMC Confined Space Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH141R)
- NMC Placard Sign, 4 Flammable Solids, Blank (DL153BPR)
- Nmc Safety Labels